The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" Air Purger, 1/8" Threaded Vent (125 PSI, Cast Iron)
Magnifying glass
Hover image to zoom

1-1/4" Air Purger, 1/8" Threaded Vent (125 PSI, Cast Iron)

Brand:
Amtrol
SKU:
444-1
Rating:
(1)
Q&A:
(0)
1-1/4" Air Purger, 1/8" Threaded Vent (125 PSI, Cast Iron)
Magnifying glass
Hover image to zoom
$35.00 each
In Stock
In Stock
Get 13 Wed, Sep 9
Order by today, receive Wednesday
Size
1-1/4"
1"1-1/4"1-1/2"2"2-1/2"3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Cast Iron
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

The water that is used initially to fill a hot water heating system contains dissolved air. Make-up water subsequent added will similarly have a high air content. Heating this water releases the air and permits it to be circulated in the system, for which it must be vented. The purpose of the Air Purges is to continuously separate and collect any air from the water as it circulates so that it may be vented automatically by afloat air vent without the necessity for frequent manual venting.

Specs

Product Type:

Air Scoop

Size:

1-1/4"

Max Pressure (PSI):

125

Material:

Cast Iron

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Size
Max Pressure (PSI)
Material
Connection Type
CURRENT ITEM
Product Image of 1-1/4" Air Purger, 1/8" Threaded Vent (125 PSI, Cast Iron)
1-1/4" Air Purger, 1/8" Threaded Vent (125 PSI, Cast Iron)
SKU: 444-1
(1)
Air Scoop
1-1/4"
125
Cast Iron
FNPT x FNPT
Resideo
Air Scoop
1-1/4"
125
Cast Iron
FNPT x FNPT

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

always gets the air out , simple , inexpensive and functiona

every hot water system gets one
vaporman
cleveland ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy