Apply to be a TradeMaster!
Main product image of CH-34, 34 Gal Champion Vertical Stand Well Tank
Magnifying glass
Hover image to zoom

CH-34, 34 Gal Champion Vertical Stand Well Tank

Brand:
Amtrol
SKU:
CH8205
Rating:
(0)
Q&A:
(0)
CH-34, 34 Gal Champion Vertical Stand Well Tank
Magnifying glass
Hover image to zoom
$914.95 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
34 Gallons
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Height (Inches)
30" Height
Product Highlight: Diameter (Inches)
22" Diameter

Specs

–
Tank Volume:

34 Gallons

Max Accept. Factor:

1.00

Connection Size:

1-1/4"

Max Temp (F):

200°F

Height (Inches):

30"

Diameter (Inches):

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Tank Volume
Diameter (Inches)
CURRENT ITEM
Product Image of CH-34, 34 Gal Champion Vertical Stand Well Tank
CH-34, 34 Gal Champion Vertical Stand Well Tank
SKU: CH8205
34 Gallons
22"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy