Apply to be a TradeMaster!
Main product image of 40 Gallon IndireX Indirect-Fired Water Heater, IDX-40SS
Magnifying glass
Hover image to zoom
40 Gallon IndireX Indirect-Fired Water Heater, IDX-40SS
Magnifying glass
Hover image to zoom
$2,046.22 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Fri, Dec 18

Lift Gate

–
This product weighs 94 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Diameter (Inches)
23" Diameter
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: BTU Input
40000 BTUs
Product Highlight: Finish
Black
Product Highlight: Color
Black

Description

–

Introducing the new Amtrol IndireX stainless steel Hot Water Maker; our most robust indirect-fired model to date. Featuring a 444 stainless steel water vessel, top-mount heat exchanger connection, and a high density polyurethane foam insulation jacket, this sleek new residential water heater carries the long established legacy of the Amtrol brand.

Features:

  • Shell: 444 Passivated Stainless Steel
  • Insulation: Polyurethane Foam
  • Heat Exchanger: Stainless Steel; Top Mount
  • Stand: Composite with Leveling Legs
  • Finish: Black
  • Control: Digital Aquastat

Specs

–
Cold Water Inlet (NPTM):

3/4"

Finish:

Black

Hot Water Outlet (NPTF):

3/4"

Warranty:

10 Year Limited

Weight (lbs):

94 lbs

Application:

Plumbing

BTU Input:

40000

Capacity (Gallons):

40

Diameter (Inches):

23"

Boiler Supply:

1"

Boiler Return:

1"

Connection Location:

Top

Color:

Black

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy