Apply to be a TradeMaster!
Main product image of WX-203PA (146PR16), 32 Gal Pro Access WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom

WX-203PA (146PR16), 32 Gal Pro Access WELL-X-TROL Well Tank (Steel Stand)

Brand:
Amtrol
SKU:
WX-203PA
Rating:
(7)
Q&A:
(1)
WX-203PA (146PR16), 32 Gal Pro Access WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom
$712.08 each
In Stock
In Stock
Get 4 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
32 Gallons
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Height
46-1/2"
Product Highlight: Diameter (Inches)
15-3/8" Diameter
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–

The Pro Access model includes an access port to enable quicker and easier connection to system piping. It uses a full stainless steel waterway with the piping extended to the stand opening, and the female connection includes wrench flats for extra control when tightening.

Specs

–
Tank Volume:

32 Gallons

Max Accept. Factor:

0.35

Height:

46-1/2"

Diameter (Inches):

15-3/8"

Weight (lbs):

43 lbs

Warranty:

7 Year Limited

Connection Type:

FNPT x FNPT

Precharged PSI:

38 psi

Max Pressure (PSI):

150

Max Temp (F):

200°F

Shell Material:

Steel

Diaphragm Material:

Butyl

Liner Material:

Virgin Polypropylene

Coating:

Blue Enamel

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank w/ Durabase Stand
SKU: WX-203D
32 Gallons

Product Reviews

3.71 out of 7 reviews
71% would recommend this product
3.71
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
14%
3 star
0%
2 star
0%
1 star
29%
WRITE A REVIEW
Showing 1-7 of 7 reviews

After about one year leaking

After about one year being installed tank has developed a pin hole leak at one of the welds. Very disappointed.
Joe
Dutchess county, New York
2 years ago
Was this review helpful to you?

Works great

Replaced existing well tank
Joe
Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would NOT buy this product again.

The pressure tank arrived damaged. While the shipping box appeared to be intact and undamaged, the tank itself was dented and the stand upon which it stands was also damaged. I was most disappointed as I purchased it from SupplyHouse due to good reviews for AMTROL and for SupplyHouse. I was desperate to get the tank installed so did not ask to return it. I will not ever again purchase from SupplyHouse and will not ever again purchase an Amtrol product.
Chester
Portland, Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like to buy this product again.

Reliable and easy to install.
Handyman
Blairstown, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Gives great pressure and clean water. Lasts a long time, my old one 9 yrs. On a negative note the bottom stand came dented by shipper. It still could Sat and up so we were able to use it.
xxxxx
xxxxx
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

works good great price
snow women
neosho wi
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WX-203P (146PR16), 32 Gal Pro Access

I replaced after 19 years the same tank. Viewed their production/quality video. My only complaint was a weld on one of the tank seams. There was a thorn-like sharp hook sticking out. I cut/punctured my finger twice before I figured out where the problem was. After filing it off, all was OK. The connection required a different length pipe - unable to reuse same connection pipe configuration. Hope to get another 19 years.
N/A
Ravenna OH
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the differance between a wx-203 & wx-203PA well-x-trol well tank?

Asked by DAD 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The WX-203PA is a "Pro Access" model, which means that it has a pipe connected to the elbow at the bottom of the tank. This allows you to use a shorter tank tee.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy