Apply to be a TradeMaster!
Main product image of WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom

WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Steel Stand)

Brand:
Amtrol
SKU:
WX-203
Rating:
(177)
Q&A:
(11)
WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Steel Stand)
Magnifying glass
Hover image to zoom
$554.34 each
In Stock
In Stock
Get 75 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
32 Gallons
Product Highlight: Connection Size
1" Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Height (Inches)
45" Height
Product Highlight: Diameter (Inches)
15-3/8" Diameter

Description

–
Amtrol WX-203 (146S30) 32 Gal WELL-X-TROL Well Tank (Stand) is a pre-pressurized steel well pressure tank for residential water systems, designed to deliver steady water pressure and reduce pump cycling.

Key Features:
  • Tank volume 32 gallons
  • 1" connection
  • Factory precharged 38 psi
  • Maximum pressure 150 psi
  • Maximum temperature 200°F
  • Height 47 inches
  • Diameter 15 inches
  • Shell high strength steel
  • Diaphragm heavy duty butyl
  • Liner antimicrobial
  • System connection stainless steel
  • Finish Tuf-Kote HG Blue
  • Max acceptance factor 0.35
  • Warranty 7-year limited

Compatibility & Applications:
  • Controls pump cycling in residential well water systems.
  • Can be used indoors or outdoors.

Installation & Operation Notes:
  • Install upright on a stable, level surface.
  • Connect to system piping using the 1" system connection.

Maintenance & Troubleshooting:
  • Precharged diaphragm design with heavy duty butyl diaphragm and antimicrobial liner.

Specs

–
Tank Volume:

32 Gallons

Max Accept. Factor:

0.35

Connection Size:

1"

Precharged PSI:

38 psi

Max Pressure (PSI):

150

Height (Inches):

45"

Diameter (Inches):

15-3/8"

Weight (lbs):

43 lbs

Warranty:

7 Year Limited

Max Temp (F):

200°F

Coating:

Blue Enamel

Shell Material:

Steel

Diaphragm Material:

Heavy Duty Butyl

Liner Material:

Virgin Polypropylene

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Tank Volume
CURRENT ITEM
Product Image of WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Steel Stand)
WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Steel Stand)
SKU: WX-203
(177)
32 Gallons

You May Also Need

Product Reviews

4.8 out of 177 reviews
99% would recommend this product
4.8
out of 177 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
9%
3 star
3%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Awesome service & Fast Shipping

I was impressed with all of the information online especially the measurements. My old Welltroll WX 202 20 gallon 32 years old and still going but I noticed it being weak and pressure dropped off quickly With a reduction in water flow. despite not being saturated. The New tank WX 203 32 gallon has the same diameter measurements just taller making the installation easier. I also bought the brass 10 inch T with Union so if need to change in future it will be a quick exchange. I also got the boiler valve and pressure relief valve and used my old adjustable pressure switch. I run my pressure 45/65 and adjusted the new tank to 43 pounds before installing. My system now kicks in much less than before and pressure is holding at faucets without a reduced water flow like I had. Shipping was fast and no damages on any of my parts. Much cheaper than local vendors. Good Job guys
VS

Most Liked Negative Review

Well X Trol Quality Control Issues

This is a challenging review. SupplyHouse gets 5 stars, Amtrol the maker of Well-X-Trol pressure tanks, maybe 1 1/2 stars. We are on our third tank and seem to have a good one finally. Ordered the first one in July and learned it was defective soon after. Started seeing the telltale rust in toilet bowls. SupplyHouse checked with Amtrol, they agreed to send another tank. I originally ordered a WX-203, what arrived was a WX-202. That is a 20 gallon tank instead of the 32 gallon I ordered. The problem was someone in the factory put a WX-203 sticker with serial number, build date, etc. The stock picker at SupplyHouse went by that. This time the decision was to ship back the mis-marked tank to confirm. Once it was proved to be incorrect, another tank was shipped. This time it was the correct model and is holding up. SupplyHouse customer service has been great. Over the weeks of this ordeal I dealt with several customer service reps, all were great. There was Sonya, Bailey, Candice and Angel. All these deserve praise for their efforts. I will attempt to upload a photo of the WX-202 with incorrect WX-203 sticker. The bottom of box clearly says WX-202, zoom in to read sticker. Personally I feel bad SupplyHouse had to deal with the poor quality control from Amtrol. I hope they are fairly compensated for the cost and hassle.
Showing 1-10 of 177 reviews

Perfect , Wellton Wx-203

Very good customer service. I received a great price and will buy again when needed.
James
ohio
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

very good service on shipping and the entire purchase
hec,
WI
19 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best tank and warranty on the market

The tank is constructed with quality materials and put lasts the competition. The warranty of 7 yrs is better than the others. Ordering was easy with a delivery to my door under 24 hrs. Highly recommend this product and Supply House.
Bogey
OK
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good product very good and fast shipping
hec,
Wisconsin
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality storage tank.

Extending the service life of an in ground well pump is easy. Buy a quality storage tank and prevent short cycling. This is the tank to buy.
John
New Hampshire
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The supply house has it all!

Every time I order from the supply house, it's in stock and it gets to me the very next day. Great service.
Flyer Chuck
Byron Center, MI
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would bye from this company again!

Fast shipping. arrived as described.
Brian
Michigan
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supply house again and again

Everything I have bought here is always shipped quickly and never had any quality issues with the products.
Robert
Andover NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amtrol makes good ranks

Replacement for the exact same model installed back in 2008. The previous unit (WX-203), lasted for 18 years. The unit was MUCH cheaper at SupplyHouse.com than both if my local supply houses.
Well Done
Springfield NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again!

Quality tank! Great warranty! Speedy shipping. I didn't realize just how long a time (years!) my old pressure tank was deteriorating and how it was affecting all my water using equipment and even my electricity bill! Holy cow! So glad i found SupplyHouse on line!
Marcia
Michigan
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: What is the draw down at 40-60 setting?

Asked by T 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The WX-203 has an 8.6 gallon draw down at 40/60.

Was this review helpful to you?

Q: What should the internal PSI be in the tank?

Asked by Phil 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit comes pre-charged to 38 PSI. Release or add air as necessary to make the precharge pressure 2 psig below the pressure switch pump cut-in setting.(Example, if you have aWX-202-XL with a precharge of 38psig, and you have a pressure switch setting of 30/50 psig, adjust pre-charge of your WX-202-XL from 38 psig to 28 psig.) For more information please see pg 5 here: http://s3.supplyhouse.com/manuals/1327104462397/70495_PROD_FILE.pdf

Was this review helpful to you?

Q: I have a WX-203 built on Oct 30, 2012. It cycles about tow or three times per minute dropping pressure from about 80 to 40, what is a normal pressure drop cycle? Not sure if I have a problem with the tank holding pressure, the pressure switch or my well pump.

Asked by freddy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we do not have that information, it would be best to contact Amrtrol directly for technical questions

Was this review helpful to you?
- Plumber

the problem is most likely the air pressure setting in the tank. If your switch comes on at 40 psi you should have 37-38 psi of air pressure in the tank/bladder when all of the water pressure is off the system. Start by turning off the power/beaker to the pump open a faucet in the house & let it run until no water is coming out. Take a tire gauge & measure the amount of air that is in the tank it should be 37-38 psi if the switch closes at 40 psi. adjust the air pressure as needed close the faucet & restart the the pump you should notice a lot longer cycle time. When you have the pressure drained if there is still water in the tank the bladder is most likely ruined.

Was this review helpful to you?

Q: I am thinking of getting a WX-203. My existing tank sits on two 8 inch high 6x16" blocks laying side by side to bring it up to water connection. My existing tank is also 15 3/4" diameter. Can I put this tank on the same blocks? What is the dimension of the stand?

Asked by Bip 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the exact size is listed on this spec sheet. http://s3.supplyhouse.com/manuals/1327104501242/70497_PROD_FILE.pdf

Was this review helpful to you?

Q: Would this be the right tank to replace a 203LTD? Mine is probably around 20 years old.

Asked by Ken 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The WX-203 is a similar unit to the 203LTD and would make a good candidate to replace it.

Was this review helpful to you?

Q: I need to know as this model tank sits ... How high from the ground to water discharge distance is there to the floor.. mine is like 9 inches presently I tee into... ?

Asked by jeff209 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The distance from the floor to the center of the water hookup is 1-15/16".

Was this review helpful to you?

Q: does this model include stand as depicted? thanks paul

Asked by paul 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, WX-203 tanks do include a stand.

Was this review helpful to you?

Q: Hi, Could a durabase stand be added to this tank as a spacer, to raise the tank tee higher off the floor?

Asked by JT 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the DURABASE-15 stand will work with this tank. Part WX-203D includes the WX-203 tank and the durabase stand.

Was this review helpful to you?

Q: What is the connection size?

Asked by Old School 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The connection is 1 inch,

Was this review helpful to you?

Q: Hi: I need this for a cabin where I drain the water system every winter. Is this the tank for me? Does it have a drain valve? Thanks, Tom

Asked by tom 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this tank has a drain valve attached to the unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy