Apply to be a TradeMaster!
Main product image of PL-32, 32 Gal Pro-Line Pre-Pressurized Water System Tank
Magnifying glass
Hover image to zoom

PL-32, 32 Gal Pro-Line Pre-Pressurized Water System Tank

Brand:
Amtrol
SKU:
CA8003
Rating:
(0)
Q&A:
(0)
PL-32, 32 Gal Pro-Line Pre-Pressurized Water System Tank
Magnifying glass
Hover image to zoom
$1,245.56 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Tank Volume: 
32 Gallons
14 Gallons20 Gallons26 Gallons32 Gallons34 Gallons44 Gallons62 Gallons81 Gallons86 Gallons119 Gallons

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
32 Gallons
Product Highlight: Diameter (Inches)
15" Diameter
Product Highlight: Height (Inches)
47" Height

Description

–
Pro-Line tanks are the high-quality alternative to bladder-style and import tanks. They feature Amtrol's unique diaphragm design and provide dependable performance.

Features:
  • Durable steel tank design with appliance-like finish
  • 100 psi max working pressure
  • Polypropylene Liner
  • Butyl/EPDM blend diaphragm permanently separates water and air
  • Diaphragm will not crease or trap debris like bladder designs
  • NSF standard 61 listed
  • Specs

    –
    Tank Volume:

    32 Gallons

    Diameter (Inches):

    15"

    Height (Inches):

    47"

    Max Accepted Volume:

    11.2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Need help calculating?
    Use Our Calculator

    Compare Similar Products

    Brand
    Tank Volume
    Amtrol
    32 Gallons
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy