Apply to be a TradeMaster!
Main product image of WX1-302D (150S92), 86 Gal WELL-X-TROL Well-X1 Well Tank w/ Durabase Stand, Standard Blue
Magnifying glass
Hover image to zoom

WX1-302D (150S92), 86 Gal WELL-X-TROL Well-X1 Well Tank w/ Durabase Stand, Standard Blue

Brand:
Amtrol
SKU:
WX1-302D
Rating:
(1)
Q&A:
(0)
WX1-302D (150S92), 86 Gal WELL-X-TROL Well-X1 Well Tank w/ Durabase Stand, Standard Blue
Magnifying glass
Hover image to zoom
$2,757.36 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 134 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
86 Gallons
Product Highlight: Connection Size
1" NPTF, 1-1/4" NPTM Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Height
55-1/4"
Product Highlight: Diameter (Inches)
26" Diameter
Product Highlight: Voltage
115/230V

Description

–
(399574) WX1-302D (150S92), 86 Gal WELL-X-TROL Well-X1 Well Tank w/ Durabase Stand, Standard Blue

The Well-X-Trol WX1-302D well tank delivers unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol is the choice of professionals. WX1-302D now comes standard with Tuf-Kote indoor/outdoor coating technology. This coating allows the well water storage tank to withstand the harshest environments.

Product Features
  • Heavy duty butyl diaphragm
  • Includes DuraBase Composite Stand
  • DuraBase Stand is UV resistant, rugged and will never corrode
  • Stainless steel system connection
  • Stainless steel air stem
  • Virgin polypropylene liner
  • 100% Helium tested
  • 7 year warranty
  • NSF Standard 61 listed

Specs

–
Application:

Plumbing

Tank Volume:

86 Gallons

Max Accept. Factor:

0.54

Height:

55-1/4"

Diameter (Inches):

26"

Voltage:

115/230V

Pressure Differential:

10 to 55 psig

Pressure Range:

10 to 80 psig

Max Pressure (PSIG):

100

Connection Size:

1" NPTF

1-1/4" NPTM

Coating:

Blue Enamel

Weight (lbs):

134 lbs

Warranty:

7 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Diameter (Inches)
86 Gallons
26"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Customer service

After having the pressure take for 4 years the pressure switch fitting split. I called Amtrol and supply house and they worked together with no questions asked to satisfy my warranty claim. I am very happy that customer service and good quality companies still exist in this country.
Satisfied
MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy