Apply to be a TradeMaster!
Main product image of WX-302 (150S1), 86 Gal WELL-X-TROL Well Tank, Gray (Steel Stand)
Magnifying glass
Hover image to zoom

WX-302 (150S1), 86 Gal WELL-X-TROL Well Tank, Gray (Steel Stand)

Brand:
Amtrol
SKU:
WX-302-G
Rating:
(1)
Q&A:
(0)
WX-302 (150S1), 86 Gal WELL-X-TROL Well Tank, Gray (Steel Stand)
Magnifying glass
Hover image to zoom
$1,728.76 each
Backorder
Backorder
Get it Fri, Oct 30 - Wed, Dec 2

Lift Gate

–
This product weighs 106 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
86 Gallons
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Warranty
7 Year Limited Warranty
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Height
47-1/4"
Product Highlight: Diameter (Inches)
26" Diameter

Specs

–
Tank Volume:

86 Gallons

Max Accept. Factor:

0.54

Connection Size:

1-1/4"

Max Pressure (PSI):

150

Height:

47-1/4"

Diameter (Inches):

26"

Weight (lbs):

123 lbs

Warranty:

7 Year Limited

Color:

Gray

Precharged PSI:

38 psi

Max Temp (F):

200°F

Shell Material:

Steel

Diaphragm Material:

Heavy Duty Butyl

Liner Material:

Virgin Polypropylene

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Diameter (Inches)
Amtrol
86 Gallons
26"

You May Also Need

1-1/4" MPT Union Brass Tank Tee Package (Lead Free)
SKU: TFP-2TK132UNL
Boshart

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Thank you. Worth the wait for the gray one

Great tank and worth the wait to get the gray one.
Km
Connecticut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy