Apply to be a TradeMaster!
Main product image of 3/4" FNPT RVS13 407 LBS/HR Low Pressure Steam Safety Relief Valve (15 psi)
Magnifying glass
Hover image to zoom

3/4" FNPT RVS13 407 LBS/HR Low Pressure Steam Safety Relief Valve (15 psi)

SKU:
13512B15
Rating:
(2)
Q&A:
(0)
3/4" FNPT RVS13 407 LBS/HR Low Pressure Steam Safety Relief Valve (15 psi)
Magnifying glass
Hover image to zoom
$48.11 each
In Stock
In Stock
Get 20 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
15 psi
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
The Apollo® 13 Series bronze low pressure steam safety valve is designed to meet ASME Section IV code requirements for protection of steam heating boilers, systems and similar equipment.

Features:
  • Flat seat, PTFE faced disc for positive seal
  • Standard set pressure of 15 psig; capacities apply to valves set @15 psig
  • Positive drainage of condensate from seat area
  • Registered in all Canadian provinces and territories, CRN #0G8547.5C
  • National Board certified at 15 psig

Specs

–
Size:

3/4" x 3/4"

Pressure Set Point:

15 psi

Max. Capacity lbs/hr:

407

Max Temp (F):

250°F

Connection Type:

FNPT x FNPT

Outlet Type:

FNPT

Inlet Type:

FNPT

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pressure Relief Valve

Delivered as advertised and fully operational. Thank you SupplyHouse
DIY
Brooklyn, NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is fine, supplier sucks

The relief valve works just fine I buy from supplyhouse.com as an absolute last resort since they have a strict policy of charging extremely high prices for shipping to Alaska
Stop overcharging
Alaska
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy