Apply to be a TradeMaster!
Main product image of Pressuretrol, PA404A1033
Magnifying glass
Hover image to zoom

Pressuretrol, PA404A1033

Brand:
Resideo
SKU:
PA404A1033
Rating:
(13)
Q&A:
(6)
Pressuretrol, PA404A1033
Magnifying glass
Hover image to zoom
$223.66 each
In Stock
In Stock
Get 45 Thu, Nov 5
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
.5 PSI
Product Highlight: Max Pressure (PSI)
9 MAX PSI

Description

–
Specifications:

Application: Safety control for steam heating boilers
Pressure Ratings (Set Point): Recommended minimum set point is differential setting plus 1 1/2 psi.
Pressure Sensing Element: Stainless Steel diaphragm
Switching Action: Makes at set point on pressure fall; Breaks at set point plus differential on pressure rise
Switch Type: SPST snap-acting switch
Pipe Connections: 1/4 in. female pipe threads
Pressure Surge (max. psi): 50 psi
Pressure Surge (max. kPa): 345 kPa
Adjustable Scale Range (psi): 0.5 psi to 9 psi
Adjustable Scale Range (kPa): 3 kPA to 62 kPa
Adjustable Operating Pressure Range (psi): 0.5 psi to 9.0 psi
Adjustable Operating Pressure Range (kPa): 3 kPa to 62 kPa
Maximum Operating Pressure (psi): 20 psi
Maximum Operating Pressure (kPa): 137 kPa
Differential Pressure Range (psi): Additive: 1 psi to 5 psi
Differential Pressure Range (kPa): Additive: 7 kPa to 35 kPa
Electrical Ratings: 0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (120 Vac, Full Load): 8.0 A
Electrical Ratings (120 Vac, Locked Rotor): 48.0 A
Electrical Ratings (120 Vac, Resistive): 8.3 A
Electrical Ratings (240 Vac, Full Load): 5.1 A
Electrical Ratings (240 Vac, Locked Rotor): 30.6 A
Electrical Ratings (240 Vac, Resistive): 8.3 A
Electrical Ratings (277 Vac, Resistive): 7.2 A
Electrical Ratings (Pilot Duty): 150 VA @ 277 Vac
Materials (Case): Gray enamel finish
Maximum Ambient Temperature (F): 150 F
Maximum Ambient Temperature (C): 66 C
Operating Humidity Range (% RH): 95% RH, non-condensing
Dimensions (in.): 4 15/32 in. high x 3 3/8 in. wide x 2 1/4 in. deep
Dimensions (mm): 114 mm high x 86 mm wide x 58 mm deep
Approvals, Underwriters Laboratories Inc UL Listed: File no. MP466, Guide no. MBPR.
Approvals, Canadian Standards Association CSA Listed: File no. LR1620.
Tradeline Value: Tradeline
Ref: Honeywell.com

Specs

–
Pressure Range:

.5 psi to 9.0 psi

Min Pressure (PSI):

.5

Max Pressure (PSI):

9

Min Pressure Differential (PSI):

1

Max Pressure Differential (PSI):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" FIP Brass Tee (Lead Free)
SKU: BRT025
Bluefin

Product Reviews

4.54 out of 13 reviews
92% would recommend this product
4.54
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
0%
3 star
8%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Just want I needed

This product fit perfectly, didn't need to anything but tighten some screws and use wrench to tighten onto pipe. Works great!
VS

Most Liked Negative Review

Device not claibrated

I bought this to replace an existing controller that did not work well. Unfortunately the new device did not work at all - my boiler would not shut off based on pressure.I took the device in to my office to check the calibration on a Fluke calibrator - the "cut-in differential" worked great, but the "cut-out" did not work at all - either the spring was not calibrated or the diaphragm was damaged. Unfortunately for low pressure single pipe steam boiler owners like me - there is no good product on the market that I could find that has a low control range. Ideally a controller with a 0-2 psi range with a time delay between starts would be best - I would like my cut-out pressure to be 0.5 psi with a 15 minute delay between starts.
Showing 1-10 of 13 reviews

Product Great; Delivery Terrible

Product is as expected. Website promised next day delivery. Actual delivery time was 3 days. Had I known the true delivery time I would have purchased the part elsewhere.
Boiler Guy
Indy
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it works

easy install and working great
G
Denver CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent service and product
Shotgun
Rochester ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Same as Honeywell

Replaced the original Honeywell with this, and it simply worked.
Wei
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as promised

Works as promised
QUADZILLA
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just want I needed

This product fit perfectly, didn't need to anything but tighten some screws and use wrench to tighten onto pipe. Works great!
Harry
Bloomfield, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Direct replacement for my steam boiler. Works perfectly.
Todd
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

Great product, just as described. Service is quick and efficient.
Mark
Brooklyn, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Exact Replacement. Works as intended
Cye's HVAC
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pressuretrol

Direct replacement for boiler pressure switch. Easy installation. Works like a charm.
Chris
Waterford, CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: What is the warranty on this item?

Asked by Rex 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Rex, The Warranty on this would be one year.

Was this review helpful to you?

Q: I have a unit marked "PA404A. 1009". Can this unit be used as a replacements? Thank you.

Asked by Rog 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the correct replacement is 400-117-000.

Was this review helpful to you?

Q: Does a siphon come with the product ?

Asked by d 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No,this unit does not include a siphon, however one is recommended by Honeywell for installation on the system.

Was this review helpful to you?

Q: what exactly is this unit for . can you describe its function please? thank you

Asked by deke 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

A pressuretrol is a control used to control a steam boiler, by setting when the boiler should begin/ end firing based on steam pressure. The pressuretrol is generally secondary to a thermostat.

Was this review helpful to you?

Q: how offten dose this part need to be replaced

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It should not need to be replaced very often. We would estimate every 12-20 years.

Was this review helpful to you?
- jkszip

Not usual, but if it does not sense H/W, and you give it a rap and it cuts in... then replace it. Hard H/W failure..replace it and use PexSupply. Easy install... if your not an accountant!

Was this review helpful to you?

Q: what is the recommended setting

Asked by learning 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

PA4041033 comes with a range of .5 to 9 PSI, it is factory set at 8, range can be set anywhere between .5 and 9. It is up to the technician to determine the optimal setting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy