Apply to be a TradeMaster!
Main product image of 3/4" Sweat Thermostatic Mixing Valve (Lead-Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Thermostatic Mixing Valve (Lead-Free)

SKU:
34ALF214S
Rating:
(1)
Q&A:
(0)
3/4" Sweat Thermostatic Mixing Valve (Lead-Free)
Magnifying glass
Hover image to zoom
$332.54 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Overview
Apollo 34ALF214S thermostatic mixing valve for tempered domestic water applications. This valve features integral inlet strainers and check valves, thermostat over-temperature control, fingertip temperature control, and cold or hot water supply failure shut-off protection.

Specifications
  • Manufacturer: Apollo
  • Model: MVAS-34-LF
  • Part Number: 34ALF214S
  • Valve Application: Tempered Domestic Water
  • Body Material: Brass
  • Connection Type: Sweat
  • Inlet Connection Size: 3/4"
  • Outlet Connection Size: 3/4"
  • Minimum Flow GPM: 0.5 GPM
  • Minimum Outlet Temperature: 85°F
  • Maximum Outlet Temperature: 140°F
  • Set Temperature: N/A
  • Max Pressure: 150 psi
  • Limit Stop: N/A
  • Close at Temperature: N/A
  • Point-of-Use Certified: No
  • Point-of-Source Certified: Yes
  • ASSE Classification: 1017
  • Lead Free: Yes

Specs

–
Lead Free:

Yes

Size:

3/4"

Max Temp (F):

140°F

Max Pressure (PSI):

150

Connection Type:

C x C

Connection Method:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

after geting the 4th one every thing is fine valve working perfict I would recomend to a friend
donato d
whippany NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy