Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp Bronze Thermostatic Mixing Valve, 34BLF314X
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Bronze Thermostatic Mixing Valve, 34BLF314X

SKU:
34BLF314X
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp Bronze Thermostatic Mixing Valve, 34BLF314X
Magnifying glass
Hover image to zoom
$312.05 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Body Pattern
3-Way
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
The Apollo 34BLF Series Thermostatic Mixing Valves are designed to control and limit the volumes of cold and hot water required to deliver mixed water at a predetermined temperature either from the "point of source" or "point of use" application for single or multiple fixtures. The valves are built using "lead free*" materials and can be configured with several design features depending on your application. Now triple listed to ASSE 1017, 1069, and 1070 and a minimum flow rate of 0.5gpm.Lead Free ConstructionSuperior Thermostatic Element Technology for Optimum Reliability, Dependability and AccuracyIntegral Strainers and Check Valves Provide Protection Against Cross-Flow and Foreign ParticlesThermostat Over-Temperature ProtectionTamper Resistant Maximum Temperature Setting AdjustmentInstantaneous Cold or Hot Water Supply Failure Shut-Off Protections

made in USA

Specs

–
Application:

Point of Source

Size:

3/4"

Body Pattern:

3-Way

Lead Free:

Yes

Material:

Bronze

Standards Met:

ASSE 1017

Connection Method:

PEX

Max Temp (F):

120°F

Connection Type:

PEX Crimp x PEX Crimp

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy