Apply to be a TradeMaster!
Main product image of 1/4" Carbonated Beverage Dual Check w/ Atmospheric Port, Acetal Body
Magnifying glass
Hover image to zoom

1/4" Carbonated Beverage Dual Check w/ Atmospheric Port, Acetal Body

SKU:
4C10101
Rating:
(0)
Q&A:
(0)
1/4" Carbonated Beverage Dual Check w/ Atmospheric Port, Acetal Body
Magnifying glass
Hover image to zoom
4C10101 has been discontinued
Discontinued December 5, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Material
Acetal
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Flare x Flare Connection
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Length (Inches)
3-1/2" Length

Description

The Apollo® 4C-100 Series Carbonated Beverage Backflow Preventer (Model CBBP) is designed to prevent contamination of potable water due to backflow when installed on water distribution lines serving beverage dispensing equipment.

Features:
  • Compact Design
  • Lowest head loss
  • Atmospheric vent provides indication of problems
  • Integral strainer for equipment protection
  • Repairable check assemblies
  • Non-metallic body for corrosion resistance

Specs

Size:

1/4"

Material:

Acetal

Max Pressure (PSI):

150

Max Temp (F):

130°F

Length (Inches):

3-1/2"

Connection Type:

Flare x Flare

Connection Method:

Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Connection Method
1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent
SKU: 0061935
1/2"
Brass
FNPT x FNPT
Threaded