Shop Watts
Main product image of 9DM2, 3/4" Brass Dual Check Valve with Intermediate Atmospheric Vent (Copper Press)
Magnifying glass
Hover image to zoom

9DM2, 3/4" Brass Dual Check Valve with Intermediate Atmospheric Vent (Copper Press)

Brand:
Watts
SKU:
0386470
Rating:
(0)
Q&A:
(0)
9DM2, 3/4" Brass Dual Check Valve with Intermediate Atmospheric Vent (Copper Press)
Magnifying glass
Hover image to zoom
$211.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
3/4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Height
2-9/16"

Description

–
Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Series 9D Dual Check Valves with Intermediate Atmospheric Vent prevent the reverse flow of hot or cold polluted water from entering into the potable water supply. It consists of a brass body with stainless steel internal parts, integral strainer, and two durable, tight-sealing, rubber check valves. Series 9D is designed for continuous pressure, non-health hazard applications in smaller supply lines, such as laboratory equipment, processing tanks, sterilizers, dairy equipment, and specifically for boiler feed lines. Minimum Working Pressure: 25psi (172kPa), Maximum Working Pressure: 175psi (12.1 bar).

Features:
  • True line-sized construction allows the check modules to open further allowing dirt and debris to pass more freely reducing check fouling
  • Stainless steel internal parts
  • Maximum flow at low pressure drop
  • Furnished with union connections to facilitate removal and replacement for maintenance
  • Compact for economy combined with performance
  • Design simplicity for easy maintenance
  • Can be installed vertically or horizontally
  • Specs

    –
    Application:

    Plumbing

    Size:

    3/4"

    Material:

    Brass

    Connection Type:

    Press x Press

    Max Pressure (PSI):

    175

    Max Temp (F):

    250°F

    Height:

    2-9/16"

    Width (Inches):

    4-1/2"

    Connection Method:

    Press

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    Max Pressure (PSI)
    CURRENT ITEM
    Product Image of 9DM2, 3/4" Brass Dual Check Valve with Intermediate Atmospheric Vent (Copper Press)
    9DM2, 3/4" Brass Dual Check Valve with Intermediate Atmospheric Vent (Copper Press)
    SKU: 0386470
    3/4"
    Press x Press
    175
    3/4"
    FNPT x FNPT
    175
    Caleffi
    3/4"
    FNPT x FNPT
    175
    3/4"
    FNPT x FNPT
    170
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy