Shop Watts
Main product image of 1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent (Copper Press)
Magnifying glass
Hover image to zoom

1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent (Copper Press)

Brand:
Watts
SKU:
0386471
Rating:
(0)
Q&A:
(0)
1/2" 9D-M3 Dual Check Valve w/ Intermediate Atmospheric Vent (Copper Press)
Magnifying glass
Hover image to zoom
$181.49 each
In Stock
In Stock
Get 2 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Size: 
1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Temperature Range (F)
33°F - 250°F

Description

–
"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

Series 9D Dual Check Valves with Intermediate Atmospheric Vent prevent the reverse flow of hot or cold polluted water from entering into the potable water supply. It consists of a brass body with stainless steel internal parts, integral strainer, and two durable, tight-sealing, rubber check valves. Series 9D is designed for continuous pressure, non-health hazard applications in smaller supply lines, such as laboratory equipment, processing tanks, sterilizers, dairy equipment, and specifically for boiler feed lines.

Minimum Working Pressure: 25psi (172kPa), Maximum Working Pressure: 175psi (12.06 bar).

Specs

–
Size:

1/2"

Connection Type:

Press x Press

Connection Method:

Press

Material:

Brass

Max. Working Pressure:

175 psi

Temperature Range (F):

33°F - 250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy