Apply to be a TradeMaster!
Main product image of 1/2" Full Port Cap & Chain Ball Valve w/ Reverse Handle
Magnifying glass
Hover image to zoom

1/2" Full Port Cap & Chain Ball Valve w/ Reverse Handle

Brand:
Apollo Valves
SKU:
70103HC
Rating:
(0)
Q&A:
(0)
1/2" Full Port Cap & Chain Ball Valve w/ Reverse Handle
Magnifying glass
Hover image to zoom
$56.82 each
In Stock
In Stock
Get 2 Thu, Oct 8
Size: 
1/2"
1/2"3/4"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Ideally suited for HVAC systems, these valves allow direct connections to hoses. Valve features a securely attached cover (includes chain) which prevents damage to hose threads. -200 model designed for soft soldering into lines without disassembly.

Features:
  • Stainless Steel Lever & Nut
  • Blow-Out-Proof Stem Design
  • Adjustable Packing Gland
  • RPTFE Seats and Stuffing Box Ring
  • Cap & Chain protects hose threads
  • Heavy brass cap is full pressure rated
  • Reverse Handle
  • NPT x 3/4" NPSH
  • Manufactured and 100% Factory Tested in the USA

Performance Rating:
  • Maximum Pressure: 600 psi CWP
  • Vacuum Service to 29 in. Hg

Approvals:
  • MSS SP-110; Ball Valves Threaded, Socket-Welding, Solder Joint, Grooved and Flared Ends

Specs

–
Size:

1/2"

Max Pressure (PSI):

600

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

Lever

Application:

Plumbing

Features:

Hose Drain

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy