Apply to be a TradeMaster!
Main product image of 3/4" Full Port Cap & Chain Ball Valve w/ Reverse Handle
Magnifying glass
Hover image to zoom

3/4" Full Port Cap & Chain Ball Valve w/ Reverse Handle

SKU:
70104HC
Rating:
(2)
Q&A:
(0)
3/4" Full Port Cap & Chain Ball Valve w/ Reverse Handle
Magnifying glass
Hover image to zoom
$63.34 each
In Stock
In Stock
Get 2 Wed, Sep 16
Order by today, receive Wednesday
Size
3/4"

MANUALS (2)

Submittal Sheet

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

Ideally suited for HVAC systems, these valves allow direct connections to hoses. Valve features a securely attached cover (includes chain) which prevents damage to hose threads. -200 model designed for soft soldering into lines without disassembly.

Features:
  • Stainless Steel Lever & Nut
  • Blow-Out-Proof Stem Design
  • Adjustable Packing Gland
  • RPTFE Seats and Stuffing Box Ring
  • Cap & Chain protects hose threads
  • Heavy brass cap is full pressure rated
  • Reverse Handle
  • NPT x 3/4" NPSH
  • Manufactured and 100% Factory Tested in the USA

Performance Rating:
  • Maximum Pressure: 600 psi CWP
  • Vacuum Service to 29 in. Hg

Approvals:
  • MSS SP-110; Ball Valves Threaded, Socket-Welding, Solder Joint, Grooved and Flared Ends

Specs

Size:

3/4"

Max Pressure (PSI):

600

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

Lever

Application:

Plumbing

Features:

Hose Drain

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best purge valve on the market

Purge valve for radiant heating
Mottomann1
Hampton Township NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

I could not find the exact product I wanted at local hardware or big box hardware stores. Found it here and ordered. Came the next day!
Arby
Chevy Chase, Md
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy