Apply to be a TradeMaster!
Main product image of 1/2" Solder x Hose Bronze 2 Piece Ball Valve w/ Hose Thread w/ Cap & Chain, 70LF203HC
Magnifying glass
Hover image to zoom

1/2" Solder x Hose Bronze 2 Piece Ball Valve w/ Hose Thread w/ Cap & Chain, 70LF203HC

SKU:
70LF203HC
Rating:
(0)
Q&A:
(0)
1/2" Solder x Hose Bronze 2 Piece Ball Valve w/ Hose Thread w/ Cap & Chain, 70LF203HC
Magnifying glass
Hover image to zoom
$87.65 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Size: 
1/2"
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x Hose Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standart Port

Description

–
The Apollo 70-HC models are ideally suited for direct connection to hoses. Valves feature a heavy duty machined hose thread cover with heavy duty stainless steel chain to prevent loss. Standard lever and nut are stainless steel. Full Pressure Rated Heavy Brass Hose Cap

Blowout-Proof Stem Design Adjustable Packing Gland

Premium RPTFE Seats and Stem Packing

Stainless Steel Lever and Stem Nut, Ball Chain100% Factory Tested

made in USA

Specs

–
Connection Method:

Sweat

Handle Style:

Lever

Lead Free:

Yes

Material:

Bronze

Valve Construction:

2 piece

Size:

1/2"

Port Type:

Standart Port

Connection Type:

C x Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy