Apply to be a TradeMaster!
Main product image of 3/4" Solder x Hose Bronze 2 Piece Ball Valve w/ Hose Thread w/ Cap & Chain, 70LF204HC
Magnifying glass
Hover image to zoom

3/4" Solder x Hose Bronze 2 Piece Ball Valve w/ Hose Thread w/ Cap & Chain, 70LF204HC

SKU:
70LF204HC
Rating:
(2)
Q&A:
(0)
3/4" Solder x Hose Bronze 2 Piece Ball Valve w/ Hose Thread w/ Cap & Chain, 70LF204HC
Magnifying glass
Hover image to zoom
$123.87 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Size: 
3/4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x Hose Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standart Port

Description

–
The Apollo 70-HC models are ideally suited for direct connection to hoses. Valves feature a heavy duty machined hose thread cover with heavy duty stainless steel chain to prevent loss. Standard lever and nut are stainless steel. Full Pressure Rated Heavy Brass Hose Cap

Blowout-Proof Stem Design Adjustable Packing Gland

Premium RPTFE Seats and Stem Packing

Stainless Steel Lever and Stem Nut, Ball Chain100% Factory Tested

made in USA

Specs

–
Material:

Bronze

Lead Free:

Yes

Port Type:

Standart Port

Connection Method:

Sweat

Size:

3/4"

Handle Style:

Lever

Valve Construction:

2 piece

Connection Type:

C x Hose

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

A useful ball valve by Apollo.

Use: The water service line was replaced from galvanized steel to copper. We wanted a way to drain the interior lines for future service work or winterizing the residence. Pros: This ball valve allows for easy flushing for the interior residential water lines. A standard garden or clothes washer hose can be attached on to the end, and used to flush the water lines into a sink or pale. The valve comes with a cap and chain, keeping the valve clean, and reducing the chance of loosing the cap. The cap produces a leak free seal, which is useful in case the valve was unintentionally opened. The valve has the ability to be rebuilt in place without de-soldering. Cons: The valve is lead free bronze, and a bit on the heavy side. The only issue was soldering the cup takes patience, it was a bit of a challenge keeping the cup hot enough for the solder to take without over cooking the valve itself. I would recommend using acetylene over propylene for the installation of this valve. Due to the weight, a secure should probably be installed on the pipe close to the valve. After installation, the valve works as intended.
Ryan H.
Glen Rock, NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A useful ball valve by Apollo.

Use: The water service line was replaced from galvanized steel to copper. We wanted a way to drain the interior lines for future service work or winterizing the residence. Pros: This ball valve allows for easy flushing for the interior residential water lines. A standard garden or clothes washer hose can be attached on to the end, and used to flush the water lines into a sink or pale. The valve comes with a cap and chain, keeping the valve clean, and reducing the chance of loosing the cap. The cap produces a leak free seal, which is useful in case the valve was unintentionally opened. The valve has the ability to be rebuilt in place without de-soldering. Cons: The valve is lead free bronze, and a bit on the heavy side. The only issue was soldering the cup takes patience, it was a bit of a challenge keeping the cup hot enough for the solder to take without over cooking the valve itself. I would recommend using acetylene over propylene for the installation of this valve. Due to the weight, a secure should probably be installed on the pipe close to the valve. After installation, the valve works as intended.
Ryan H.
Glen Rock, NJ
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy