Apply to be a TradeMaster!
Main product image of 3/4" Carbon Steel Full Port High Pressure Threaded Ball Valve
Magnifying glass
Hover image to zoom

3/4" Carbon Steel Full Port High Pressure Threaded Ball Valve

SKU:
7210401
Rating:
(0)
Q&A:
(0)
3/4" Carbon Steel Full Port High Pressure Threaded Ball Valve
Magnifying glass
Hover image to zoom
$183.36 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

MANUALS (3)

User Guide

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Ideal in applications where the valve must be in OFF position at all times such as feeding fuel lines. Can be used in reverse with 90° reverse stem option. Basic configuration: spring return to CLOSED. All lever components are stainless steel.

Features:
  • Barstock design
  • Reinforced seats
  • Fire safe design when ordered with graphite packing
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Full port, except 2" Blow-out-proof stem design
  • Heavy duty lever

Performance Rating:
  • Maximum Pressure: 3000 psi WOG; 150 psi WSP
  • Vacuum Service to 29 inches Hg
  • Max. Temp : -20° to 425°F

Approvals:
  • MSS SP-110

Specs

–
Size:

3/4"

Max Pressure (PSIG):

3000

Material:

Carbon Steel

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy