Apply to be a TradeMaster!
Main product image of 1" Carbon Steel Full Port High Pressure Threaded Ball Valve (43 Cv)
Magnifying glass
Hover image to zoom

1" Carbon Steel Full Port High Pressure Threaded Ball Valve (43 Cv)

SKU:
7210501
Rating:
(0)
Q&A:
(0)
1" Carbon Steel Full Port High Pressure Threaded Ball Valve (43 Cv)
Magnifying glass
Hover image to zoom
$291.79 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30

MANUALS (3)

User Guide

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Ideal in applications where the valve must be in OFF position at all times such as feeding fuel lines. Can be used in reverse with 90° reverse stem option. Basic configuration: spring return to CLOSED. All lever components are stainless steel.

Features:
  • Barstock design
  • Reinforced seats
  • Fire safe design when ordered with graphite packing
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Full port, except 2" Blow-out-proof stem design
  • Heavy duty lever

Performance Rating:
  • Maximum Pressure: 3000 psi WOG; 150 psi WSP
  • Vacuum Service to 29 inches Hg
  • Max. Temp : -20° to 425°F

Approvals:
  • MSS SP-110

Specs

–
Size:

1"

Max Pressure (PSIG):

3000

Material:

Carbon Steel

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy