Apply to be a TradeMaster!
Main product image of 1/4" Steel Ball Valve SS Latch-Lock Lever, 250#, 73A1412764A
Magnifying glass
Hover image to zoom

1/4" Steel Ball Valve SS Latch-Lock Lever, 250#, 73A1412764A

SKU:
73A1412764A
Rating:
(0)
Q&A:
(0)
1/4" Steel Ball Valve SS Latch-Lock Lever, 250#, 73A1412764A
Magnifying glass
Hover image to zoom
$106.55 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Locking Lever
Product Highlight: Port Type
Standart Port

Description

–
The Apollo 73A-100 Series is a threaded carbon steel ball valve with a standard port

Forged construction

Raised handle stops

Blowout-proof stem Design Adjustable packing gland

Zinc phosphate corrosion protection

Specs

–
Port Type:

Standart Port

Material:

Carbon Steel

Handle Style:

Locking Lever

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy