Apply to be a TradeMaster!
Main product image of 3/4" Threaded 2 Piece Carbon Steel Ball Valve SS Latch-Lock Lever, 250#, 73A1442764A
Magnifying glass
Hover image to zoom

3/4" Threaded 2 Piece Carbon Steel Ball Valve SS Latch-Lock Lever, 250#, 73A1442764A

SKU:
73A1442764A
Rating:
(0)
Q&A:
(0)
3/4" Threaded 2 Piece Carbon Steel Ball Valve SS Latch-Lock Lever, 250#, 73A1442764A
Magnifying glass
Hover image to zoom
$164.50 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Size: 
3/4"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Handle Style
Locking Lever
Product Highlight: Port Type
Standart Port

Description

–
The Apollo 73A-100 Series is a threaded carbon steel ball valve with a standard port

Forged construction

Raised handle stops

Blowout-proof stem Design Adjustable packing gland

Zinc phosphate corrosion protection

Specs

–
Connection Method:

Threaded

Material:

Carbon Steel

Handle Style:

Locking Lever

Port Type:

Standart Port

Connection Type:

FNPT x FNPT

Valve Construction:

2 piece

Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy