Apply to be a TradeMaster!
Main product image of 1/2" Full Port SAE Straight Thread Ball Valve (9.8 Cv)
Magnifying glass
Hover image to zoom

1/2" Full Port SAE Straight Thread Ball Valve (9.8 Cv)

SKU:
7790301
Rating:
(0)
Q&A:
(0)
1/2" Full Port SAE Straight Thread Ball Valve (9.8 Cv)
Magnifying glass
Hover image to zoom
$71.77 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port
Product Highlight: Max Pressure (PSI)
600 MAX PSI

Description

–
Connections are designed for extended leak-free and energy saving performance in a broad range of applications, especially in manufacturing environments.

Features:
  • Two-piece body
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Straight thread w/O-Ring boss connection
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Full port for full flow SAE J512/J514 Straight Thread O-Ring Boss

Specs

–
Size:

1/2"

Material:

Bronze

Max Pressure (PSI):

600

Connection Method:

SAE

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy