Apply to be a TradeMaster!
Main product image of 1" Full Port SAE Straight Thread Ball Valve (44 Cv)
Magnifying glass
Hover image to zoom

1" Full Port SAE Straight Thread Ball Valve (44 Cv)

SKU:
7790501
Rating:
(0)
Q&A:
(0)
1" Full Port SAE Straight Thread Ball Valve (44 Cv)
Magnifying glass
Hover image to zoom
$188.62 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port
Product Highlight: Max Pressure (PSI)
600 MAX PSI

Description

–
Connections are designed for extended leak-free and energy saving performance in a broad range of applications, especially in manufacturing environments.

Features:
  • Two-piece body
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Straight thread w/O-Ring boss connection
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Full port for full flow SAE J512/J514 Straight Thread O-Ring Boss

Specs

–
Size:

1"

Material:

Bronze

Max Pressure (PSI):

600

Connection Method:

SAE

Handle Style:

Lever

Application:

Plumbing

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy