Apply to be a TradeMaster!
Main product image of 1" Threaded Full Port Brass Ball Valve (Lead Free) 77FLF10501
Magnifying glass
Hover image to zoom

1" Threaded Full Port Brass Ball Valve (Lead Free) 77FLF10501

SKU:
77FLF10501
Rating:
(0)
Q&A:
(0)
1" Threaded Full Port Brass Ball Valve (Lead Free) 77FLF10501
Magnifying glass
Hover image to zoom
$88.25 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo 77FLF-100 Series is a lead free, full port forged brass ball valve suitable for a wide range of plumbing and heating applications, including potable water. These NPT threaded, 2-piece valves combine reliable operation with maximum economy. Valves include most pertinent agency approvals. Proudly

made in the USA.

Lead Free Materials and Approvals

Heavy Pattern Forged Design

Full-Port Flow

Superior RPTFE Seats and Packing

Adjustable Stem Packing Blowout-Proof Stem

2-1/2" - 4" Feature 316SS Ball & Stem (Standard) (77FLF140)Dezincification Resistant Materials

100% Factory Tested

Silicone Free Assembly

made in USA, ARRA Compliant

Specs

–
Handle Style:

Lever

Connection Method:

Threaded

Port Type:

Full Port

Size:

1"

Material:

Brass

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy