Apply to be a TradeMaster!
Main product image of 2" Threaded Full Port Brass Ball Valve (Lead Free) 77FLF10801
Magnifying glass
Hover image to zoom

2" Threaded Full Port Brass Ball Valve (Lead Free) 77FLF10801

SKU:
77FLF10801
Rating:
(0)
Q&A:
(0)
2" Threaded Full Port Brass Ball Valve (Lead Free) 77FLF10801
Magnifying glass
Hover image to zoom
$310.37 each
In Stock
In Stock
Get 5 Fri, Nov 20
Size: 
2"
1"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo 77FLF-100 Series is a lead free, full port forged brass ball valve suitable for a wide range of plumbing and heating applications, including potable water. These NPT threaded, 2-piece valves combine reliable operation with maximum economy. Valves include most pertinent agency approvals. Proudly

made in the USA. Lead Free Materials and Approvals Heavy Pattern Forged Design Full-Port Flow Superior RPTFE Seats and Packing Adjustable Stem Packing Blowout-Proof Stem

2-1/2" - 4" Feature 316SS Ball & Stem (Standard) (77FLF140)Dezincification Resistant Materials

100% Factory Tested Silicone Free Assembly

made in USA, ARRA Compliant

Specs

–
Lead Free:

Yes

Port Type:

Full Port

Connection Type:

FNPT x FNPT

Material:

Brass

Size:

2"

Connection Method:

Threaded

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy