Apply to be a TradeMaster!
Main product image of 3/8" Bronze LP Ball Valve
Magnifying glass
Hover image to zoom

3/8" Bronze LP Ball Valve

SKU:
8010201
Rating:
(0)
Q&A:
(0)
3/8" Bronze LP Ball Valve
Magnifying glass
Hover image to zoom
$58.56 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
3/8"
3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
  • UL Listed for LP-Gas, natural gas, flammable liquid and heated oil
  • Large ports to reduce pressure drop
  • Adjustable packing gland
  • RPTFE seats and seals
  • One piece bronze body
  • Blow-out-proof stem design
  • Quarter turn On-Off
  • Chromium plated bal

Specs

–
Size:

3/8"

Material:

Bronze

Fuel Type:

Propane

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Handle Style:

Lever

Application:

Plumbing

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy