Apply to be a TradeMaster!
Main product image of 1-1/4" Bronze Threaded Shut Off Ball Valve (48 Cv)
Magnifying glass
Hover image to zoom

1-1/4" Bronze Threaded Shut Off Ball Valve (48 Cv)

Brand:
Apollo Valves
SKU:
8010601-APOLLO
Rating:
(0)
Q&A:
(0)
1-1/4" Bronze Threaded Shut Off Ball Valve (48 Cv)
Magnifying glass
Hover image to zoom
$121.22 each
In Stock
In Stock
Get 2 Wed, Nov 18
Size: 
1-1/4"
3/4"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

–
The Apollo 80 Series Bronze Ball Valve is UL Listed and designed as a safe shut off valve for LP gas, natural gas, flammable liquids and heated oil.

Features:
  • Adjustable Packing Gland
  • Blow-Out Proof Stem Design
  • RPTFE Seats and Seals
  • Chromium Plated Ball

Performance Rating:
  • Maximum Pressure: 600 psi CWP,
  • psi LP Gas, 150 psi SWP
  • Vacuum Service to 29 in. Hg

Approvals:
  • MSS SP-110; Ball Valves
  • Federal Specification: WW-V-35C, Type: II, Composition: BZ, Style: 3
  • CRN: OC10908.5C
  • Guide YSDT: LP-Gas Shut-Off Valve
  • Guide YRPV: Gas Shut-Off Valve for use with natural and manufactured gases
  • Guide YRBX: Flammable liquid shutoff valve
  • Guide MHKZ: No. 6 oil at 250°F

Specs

–
Size:

1-1/4"

Max Pressure (PSI):

600

Material:

Bronze

Handle Style:

Lever

Application:

Plumbing

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Thread Type:

Female

Features:

Standard

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy