Apply to be a TradeMaster!
Main product image of 3/8" Threaded Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Threaded Full Port Ball Valve (Lead Free)

SKU:
94ALF10201A
Rating:
(0)
Q&A:
(0)
3/8" Threaded Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$5.57 each
BOX UP & SAVE 3%
$108.00 box of 20
$5.40 each
In Stock
In Stock
Get 64 Mon, Nov 23
Order by today, receive Monday
Size: 
3/8"
3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Connection Method: 
Threaded

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo International® 94ALF Lead Free* forged brass ball valve combines reliable operation with maximum economy. Ideal for plumbing and HVAC applications, including potable water. Valves are ANSI 3rd party certified and listed to NSF 61 and NSF 372.

Product Features
  • Lead Free* materials and certification
  • Full-Port design
  • Blow-out Proof Stem Design
  • Adjustable Stem Packing Nut
  • Silicone Free

Performance Rating:
  • Valve Design Rating: 600 CWP – 1/4" to 2", 400 CWP – 2-1/2" to 4"
  • Temperature Range -20°F - 400°F

Specs

–
Size:

3/8"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Handle Style:

Lever

Application:

Plumbing

Lead Free:

Yes

Features:

Standard

Valve Construction:

2 piece

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy