Apply to be a TradeMaster!
Main product image of 4" Threaded Full Port Brass Ball Valve, Imported (Lead Free) 94ALF10A01A
Magnifying glass
Hover image to zoom

4" Threaded Full Port Brass Ball Valve, Imported (Lead Free) 94ALF10A01A

SKU:
94ALF10A01A
Rating:
(0)
Q&A:
(0)
4" Threaded Full Port Brass Ball Valve, Imported (Lead Free) 94ALF10A01A
Magnifying glass
Hover image to zoom
$897.20 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Size: 
4"
1/2"
Connection Method: 
Threaded
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo International 94ALF-A Lead Free* Forged Brass Ball Valve combines reliable operation with maximum economy. Featuring multi-agency approvals, the 94ALF-A is ideal for gas, fuels, fire protection and general plumbing and HVAC applications including potable water. Valves are ANSI 3rd party lead free* certified.2-Piece, Full Port DesignDistinctive White "Lead Free" Handle GripBlowout-Proof StemAdjustable Stem Packing NutMultiple Agency Approvals100% Factory Tested

Specs

–
Port Type:

Full Port

Connection Method:

Threaded

Material:

Brass

Size:

4"

Connection Type:

FNPT x FNPT

Handle Style:

Lever

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy