Apply to be a TradeMaster!
Main product image of 1/4" FNPT x MNPT Full Port Mini Ball Valve
Magnifying glass
Hover image to zoom

1/4" FNPT x MNPT Full Port Mini Ball Valve

Brand:
Apollo Valves
SKU:
94MBV02
Rating:
(0)
Q&A:
(0)
1/4" FNPT x MNPT Full Port Mini Ball Valve
Magnifying glass
Hover image to zoom
$17.99 each
BOX UP & SAVE 4%
$172.10 box of 10
$17.21 each
In Stock
In Stock
Get 20 Mon, Oct 19
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Port Type
Full Port
Product Highlight: Max Pressure (PSI)
600 MAX PSI

Description

–


The 94MBV Series is a heavy pattern two-piece forged brass full port ball valve designed for water, oil or gas in commercial and light industrial applications.

Features:
  • Reversible Handle
  • Multiple Connection Options
  • Rugged Forged Construction
  • Blow Out Proof Stem
  • Large Raised Wrench Flats
  • Chrome Plated Brass Ball
  • Double Viton® O-Ring Stem Seals
  • Optimum Flow Rate
  • Ideal for O.E.M. Applications

Performance Rating:
  • • Maximum Pressure: 600 psi @ 100°F
  • Temperature Range: -40°F to 300°F

Specs

–
Size:

1/4"

Max Pressure (PSI):

600

Connection Type:

FNPT x MNPT

Connection Method:

Threaded

Material:

Brass

Handle Style:

Lever

Features:

Standard

Valve Construction:

2 piece

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" x 1-1/2" Brass Nipple (Lead Free)
SKU: BRN025-150
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy