Apply to be a TradeMaster!
Main product image of 2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals (0-30 PSI)
Magnifying glass
Hover image to zoom

2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals (0-30 PSI)

SKU:
PFQ802
Rating:
(3)
Q&A:
(1)
2-1/2" Stainless Steel Liquid Filled Gauge, 1/4" Bottom NPT w/ Brass Internals (0-30 PSI)
Magnifying glass
Hover image to zoom
$25.42 each
In Stock
In Stock
Get 21 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Material
Stainless Steel, Polycarbonate
Product Highlight: Mount
Bottom

Description

–
Description & Features:
  • Pulsation resistant, liquid filled stainless steel case
  • Glycerin filled standard
  • Brass and stainless steel internals
  • Restricted orifice
  • Crimp-On bezel
  • CRN registered
  • 5 year warranty


Applications:
  • Ideal for pumps, compressors, hydraulic presses, machinery, pneumatic equipment and motors in harsh environments


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Connection Size:

1/4"

Product Type:

Pressure Gauge

Type:

Liquid Filled

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-30

Max Pressure (PSI):

30

Material:

Stainless Steel

Polycarbonate

Accuracy:

± 1.5%

Movement:

Brass

Socket:

Brass

Bourdon Tube:

Brass

Mount:

Bottom

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Dial Size
Connection Type
Measures
Pressure Gauge
Liquid Filled
2-1/2"
1/4" NPT
Pressure
Pressure Gauge
Liquid Filled
2-1/2"
1/4" NPT
Pressure

You May Also Need

1" Sweat Isolator Circulator Pump Install Kit w/ Rotating Flange (Lead Free)
SKU: 51414WKIT
Webstone

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect

Using on my water chillers system
Dave
Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This will be my go-to gauge from now on for low pressure .

Quality is very good, works as intended, in perfect condition out of the box.
wolfman
Peoria IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent product and decent price

Decent product and decent price
Brian
Belleville NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this product be used with gas, such as propane.

Asked by S-A 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this gauge can be used with propane.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy