Apply to be a TradeMaster!
Main product image of 1/4" FIP Full Port Forged Brass Mini Ball Valve
Magnifying glass
Hover image to zoom

1/4" FIP Full Port Forged Brass Mini Ball Valve

Brand:
Webstone
SKU:
41699
Rating:
(7)
Q&A:
(1)
1/4" FIP Full Port Forged Brass Mini Ball Valve
Magnifying glass
Hover image to zoom
$8.68 each
BOX UP & SAVE 5%
$82.50 box of 10
$8.25 each
In Stock
In Stock
Get 340 Mon, Sep 28
Order by today, receive Monday
Size: 
1/4"
1/8"1/4"1/4" x 1/8"
Connection Type: 
FNPT x FNPT

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-41699 1/4" FIP Full Port Forged Brass Mini Ball Valve

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

1/4" FIP Full Port Forged Brass Mini Ball Valve Pet Cock Style with Viton O-Ring - 600 WOG/125 WSP

Specs

–
Size:

1/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Features:

Mini Ball Valve

Handle Style:

Lever

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" FIP Brass Tee (Lead Free)
SKU: BRT025
Bluefin

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Yes , I would buy this again.

It work's awesome with a finger shut-off valve.
Me charl T
Boynton Beach Fla
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth every penny

Perfect for my forge....... better quality and prices than anywhere near me
Treeklimer1
Walhalla, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

boiler system use, quality product and great price
Mark
Gloversville, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Alll as described
450mar
Wa.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used on a air compressor drain
Stangergt99
Mid missouri
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, I would buy again

I use this product on a homemade garden spray and on air lines in my shop
Trader9705
Gray, Tn.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/4" ball valves

Very happy with the product.
Jim
NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this valve made with dezincification resistant brass?

Asked by Scott 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Scott! No, it is not made of dezincification resistant brass.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy