Apply to be a TradeMaster!
Main product image of 1/2" Sweat Forged Full Port Brass Ball Valve w/ Stop and Waste (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat Forged Full Port Brass Ball Valve w/ Stop and Waste (Lead Free)

SKU:
95ALF20301
Rating:
(2)
Q&A:
(0)
1/2" Sweat Forged Full Port Brass Ball Valve w/ Stop and Waste (Lead Free)
Magnifying glass
Hover image to zoom
$9.42 each
BOX UP & SAVE 8%
$104.04 box of 12
$8.67 each
In Stock
In Stock
Get 32 Wed, Oct 7
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
1/2" Sweat Forged Brass Ball Valve w/ Stop and Waste (Lead Free)

Specs

–
Size:

1/2"

Connection Type:

C x C

Connection Method:

Sweat

Material:

Forged Brass

Handle Style:

Lever

Application:

Plumbing

Lead Free:

Yes

Features:

Standard

Valve Construction:

2 piece

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Seems well made, caution when soldering

The maker cautioned about over heating, but I would add, remove the waste cap before soldering and, if possible, solder with the waste port "up". If one were to use a bit too much solder it block the waste port. The maker should have included this instruction. I knew what to look for so no problem here.
Robert
Trappe MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice quality.

Supply House is the best.
Frank V.
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy