Apply to be a TradeMaster!
Main product image of 3/4" Sweat Full Port Stop & Waste Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Full Port Stop & Waste Ball Valve (Lead Free)

SKU:
95ALF20401
Rating:
(1)
Q&A:
(0)
3/4" Sweat Full Port Stop & Waste Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$13.73 each
BOX UP & SAVE 3%
$159.84 box of 12
$13.32 each
In Stock
In Stock
Get 5 Wed, Oct 7
Size: 
3/4"

MANUALS (1)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The Apollo InternationalTM 95ALF Lead Free* Forged Brass Stop and Waste Ball Valve combines reliable operation with maximum economy. Ideal for plumbing or hydronic systems where draining is required. IAPMO listed and ANSI 3rd party certified Lead Free.

Features:
  • Lead Free* Materials and Certification
  • 2 Piece, Full-Port Design
  • Blowout-Proof Stem Design
  • Adjustable stem packing Nut
  • Drain Port With Finger Tight Shut-Off
  • Fast, Quarter-Turn Operation

Performance Rating:
  • Maximum Pressure: 600 psi CWP
  • Temperature Range: 32°F - 250°F

Specs

–
Size:

3/4"

Connection Type:

C x C

Connection Method:

Sweat

Material:

Brass

Handle Style:

Lever

Application:

Plumbing

Lead Free:

Yes

Features:

Standard

Valve Construction:

2 piece

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

In stock

The local plumbing supply companies, including Ferguson's didn't have these in stock and the customer service at getting one ordered was terrible!
Pomegranate Interiors
Woodbury, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy