Shop Resideo Sale
Main product image of Electric Actuator 400 Torque (120V)
Magnifying glass
Hover image to zoom

Electric Actuator 400 Torque (120V)

SKU:
AE40010
Rating:
(0)
Q&A:
(0)
Electric Actuator 400 Torque (120V)
Magnifying glass
Hover image to zoom
$916.70 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–

Ruggedly built and designed for easy installation, new Apollo AE Series electric actuators deliver the most standard features and performance in their class. Now CSA listed all sizes as standard.


Standard Features:

  • Stainless steel push-and-turn manual override shaft, position indicator shaft and female output
  • ISO 5211 F07 drive output reduces inventory of mounting kits
  • 115 AC & AC models feature a 25% duty cycle below 100F (24AC - 20% duty cycle below 100F)
  • 12 and 24 DC - all DC voltage models provide 100% duty cycle for 1 hour after which DC motor is reduced to 80% duty cycle.
  • Reversible rotation

Specs

–
Product Type:

Actuator

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy