Shop Limited Time Deals
Main product image of 1" RPLF4A Reduced Pressure Principle Backflow Preventer
Magnifying glass
Hover image to zoom
1" RPLF4A Reduced Pressure Principle Backflow Preventer
Magnifying glass
Hover image to zoom
RP4ALF205A2F has been discontinued
Discontinued November 11, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
1" Bronze FIP Reduced Pressure Backflow Preventer (Lead Free)
SKU:4ALF205A2F
(0)
Order by today, receive 8 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

The Apollo® Model RP4A and RPLF4A Lead Free* Reduced Pressure Backflow Preventer A Series provide maximum protection of the potable water supply due to back-siphonage or backpressure from substances that are hazardous to the potable water supply. The top accessed modular check valve cartridges provide captured springs, replaceable seats, and reversible silicone seat discs. This Made in America assembly features ball valve shutoffs with stainless steel handles and nuts as standard and carries the five-year Apollo® factory warranty.

Features:
  • Low pressure loss documented by independent approval agencies
  • Easily removable modular check valve cartridge
  • Captured stainless steel springs
  • Ball valve shutoffs w/ SS handles & nuts standard
  • Top-mounted test cocks for easy testing
  • Modular relief valve
  • Chloramine-resistant elastomers
  • No special tools required
  • Made in the USA
  • Horizontal installation

Specs

Size:

1"

Material:

Bronze

Max Pressure (PSI):

175

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need