Shop Resideo Sale
Main product image of 1/2" MegaFlow High-Speed Evacuation Hose, 6', 3/8" x 1/4" Flare (Black)
Magnifying glass
Hover image to zoom

1/2" MegaFlow High-Speed Evacuation Hose, 6', 3/8" x 1/4" Flare (Black)

Brand:
Appion
SKU:
MH120006EAK
Rating:
(7)
Q&A:
(1)
1/2" MegaFlow High-Speed Evacuation Hose, 6', 3/8" x 1/4" Flare (Black)
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 36 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Connection Size
3/8" x 1/4" Connection
Product Highlight: Connection Type
Flare x Flare Connection
Product Highlight: Color
Black

Description

–
Achieve the true potential of your vacuum pump with the MegaFlow 1/2in evacuation hose.

Product Features
  • Vacuum-Rated to 20 microns
  • Larger 1/2in Internal Diameter for superior performance
  • Ultra-flexible for easy connections in tight spaces
  • Won't permeate or collapse in a vacuum
  • Full Flow - 16x more flow than a restrictive 1/4in charging hose
  • 1/4in FL and 3/8in FL fittings make it easy to connect to the Appion Speed-Y, Appion Valve Core Removal Tools and most vacuum pumps
  • 3200 psi burst and 640 psi working pressure

Specs

–
Length (Feet):

6'

Product Type:

Hose

Connection Size:

3/8" x 1/4"

Connection Type:

Flare x Flare

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.86 out of 7 reviews
71% would recommend this product
3.86
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
0%
2 star
0%
1 star
29%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Hoses

Great hoses to pull vacuum
Rob
Long island
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't hold a vacuum after a couple months

Purchased the product 2 months ago and never had an issue. Went to use it yesterday and couldn't get under 1000 microns. took me an hour and a half of messing around, thinking i have a leak, thinking my core puller was leaking, thinking my nitrogen had moisture in it and i finally swapped this hose out with my 7 year old yellow jacket big hose and it pulled down to 150 microns in about 10 minutes. this is my second appion product that hasn't lasted. my core puller didn't last a full season.
Colby B.
Michigan
3 months ago
Was this review helpful to you?

Great product

Nice product
Gmoney
Ny
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not serviceable

Can't service the tool. That makes it junk. You can't get snap ring plairs into the heads to maintain the gaskets nor can you reasonably easily change the gaskets (particularly the 1/4" one). Get the Field Piece instead.
Alex
IN
9 months ago
Was this review helpful to you?

Very fast vacuum

Using one hose setup with cores pulled, I got a new install 5 ton split system below 250 microns in 6 minutes
KP
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Proper Way To Pull A Quick Vacuum

Gets The Job Done. Much Better Than The Blue Bulky Hoses From Trueblu. Holds Vacuum And Pulls Down Much Quicker Than Small Hoses. Dont Have To Worry About Fitting Breakin At The Ends Like The Trublu Ones.
HVACRMarvin
Gainesville,Ga
3 years ago
Was this review helpful to you?

Yes

Vacuum ac
Joe
Howe IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the half inch thread on this hose half inch acne to fit on CPS pump I assume?

Asked by charles 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Charles. No, the hose fittings are 3/8" x 1/4" Flare connection. The hose itself is 1/2" ID.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy