Apply to be a TradeMaster!
Main product image of Wireless Vacuum Gauge
Magnifying glass
Hover image to zoom

Wireless Vacuum Gauge

SKU:
MG44
Rating:
(9)
Q&A:
(0)
Wireless Vacuum Gauge
Magnifying glass
Hover image to zoom
$269.45 each
In Stock
In Stock
Get 62 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Fieldpiece MG44 Wireless Vacuum Gauge
Wireless micron gauge with contamination-resistant sensor, on-gauge display, and Job Link app connectivity for evacuation verification.

What's in the Box
  • MG44 wireless vacuum gauge
  • Battery and user guide

Key Benefits & Features
  • Displays microns on large backlit screen and in Job Link app
  • Contamination-resistant sensor design handles oil and moisture better
  • Programmable targets and alarms for evacuation endpoints
  • Compact body with protective rubber overmold
  • Long battery life for extended use

Performance Specs & Compatibility
  • Typical measurement range: deep vacuum through 9,999 microns
  • Units: microns (primary), additional units available in app
  • Connection: standard HVAC service fitting with included adapter
  • Wireless: Bluetooth to Job Link System

Why the MG44 Stands Out
  • Clear, connected vacuum verification with a durable sensor.

Related Products

Specs

Type:

Vacuum Gauge

Application:

HVAC

Operating Environment:

14ºF to 122ºF; -10ºC to 50ºC at <75%RH

Auto-Off:

After 15 minutes of readings more than 10000 microns

Battery Life:

40 hours standard use (alkaline) without backlight use

Battery Type:

AA

Batteries Included:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.33 out of 9 reviews
89% would recommend this product
4.33
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
0%
3 star
11%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Needs Valve and Case

Works as intended, but for the price the coupler attachment needs a valve to isolate it from the system when charging. A protective case would also keep the gauge in good condition.
Tex
Indiana
1 months ago
Was this review helpful to you?

Need's Case

I love the this but I would love it more if it came with a case, like other products that you sell. I always try to keep my stuff organized and think a case would help a lot.
J.G
San Jose
1 years ago
Was this review helpful to you?

I would never purchase this againj!

I ordered this and its never worked! I put it on a vac tester and wouldnt hold a vac. I thought its was my other equipement, ( my pump, possible bad o-rings) but no. now have to send it back to the manufacture to have it fixed, Plus I have to PAY for shipping. Pretty horrible policy. Manufacture Should send me a new anew one with any questions..... cause i'll never trust it again! look when you use equiement in your jobs, that piece is supposed to help you make a living, its supposed to help you in your job, but not this tool. I've lost faith in this company and will be looking to other manufactures for equipement.
Sakman
MPLS
2 years ago
Was this review helpful to you?

Awesome gauge

Nothing but praises for supply house, thanks for taking care of us contractors.
Ricky
Pelham, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as it should.. wish the timeout wasn't as quick -

times out at around 15 min.. but no other issues.
Nicks
Bostn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Keep this thing upright in use

For some reason while I was using this the second time, I kept getting weird sawtooth pressure measurements. I cleaned it with rubbing alcohol, let it air dry and reinstalled it. Same sawtooth. Finally I rotated it on the hose connection so that anything in the tube would drain downhill out of the sensor and like magic it started reading perfect again. I didn't think that I needed the Bluetooth capability, but I have to admit it is pretty awesome. The app lets you see see a trend plot over the last 30 minutes, so you don't miss anything and can monitor the from up to 30 ft away.
Frank the tinkerer
Louisville
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great purchase.

I wanted a micron gage other than my manifold gages. This one is also wireless so I can do other task while waiting for the vacuum to complete.
Steve
Dayton OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good tool! For even leak check!

It is expensive but worth it. I have used different company but what I like in this even if im not sure about leak I can always check it in micro gauge.
Tomasz - New Comfort
Justice IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes good quality excellent

Excellent bluetooth fixure great
Acevedo
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy