Shop Resideo Sale
Main product image of RunQuick 6 CFM Vacuum Pump
Magnifying glass
Hover image to zoom

RunQuick 6 CFM Vacuum Pump

SKU:
VP67
Rating:
(19)
Q&A:
(0)
RunQuick 6 CFM Vacuum Pump
Magnifying glass
Hover image to zoom
$538.05 each
In Stock
In Stock
Get 30 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Air Flow Capacity (CFM)
6 CFM

Description

–
Fieldpiece VP67 RunQuick 6 CFM Vacuum Pump
Professional evacuation pump for fast, reliable pull-downs on residential and light-commercial HVAC/R systems.

What's in the Box
  • VP67 vacuum pump
  • Starter vacuum pump oil
  • Power cord
  • User manual

Key Benefits & Features
  • RunQuick oil-change system changes oil during evacuation without shutting off the pump
  • High-flow 6 CFM performance for quicker dehydration
  • Rugged, service-ready housing with integrated carry handle
  • Multiple intake port sizes support large-hose evacuation setups
  • Works with external micron gauges for precise vacuum measurement

Performance Specs & Compatibility
  • Free-air displacement: 6 CFM
  • Power: 120 VAC
  • Works with Fieldpiece core tools and large-diameter evacuation hoses
  • Micron measurement supported with MG44 Wireless Vacuum Gauge

Why VP67 Stands Out
  • On-the-fly oil changes reduce downtime.
  • Compact, field-tough design suited for everyday service calls.

Related Products

Specs

–
Product Type:

Vacuum Pump

Horse Power:

1/2

Weight (lbs):

29 lbs

Air Flow Capacity (CFM):

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/4" Valve Core Removal Tool
SKU: MGAVCT
Appion

Product Reviews

4.79 out of 19 reviews
94% would recommend this product
4.79
out of 19 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Leaves the rest behind

Does it pull down a vacuum in a timely manner, yes. So do the rest of the pumps in the industry. Why this pump then? Stores oil on itself, OIL CHANGE ON THE FLY, IN 20 SECONDS!!! if you have ever changed your pump oil during a pump down, this alone is the reason to buy this unit. How about the 4 ports to connect to, awesome! The giant port to fill your oil, no funnel, no spills. A lighted view of the oil, not a dark little window that has you tipping your pump to see oil level. Ever had a pump tip over in your van? The square design is much more stable. I could go on but I hope you're getting what I'm try to convey, hands down , no brainer, the pump to buy. Oh, one last thing, it doesn't cost more than comparable industry brand names.
VS

Most Liked Negative Review

I will never purchase anything from supplyhouse

The pump seized up the minute. I powered it up and neither supplyhouse or field piece did anything to replace the pump
Showing 1-10 of 19 reviews

I will never purchase anything from supplyhouse

The pump seized up the minute. I powered it up and neither supplyhouse or field piece did anything to replace the pump
George
West sunbury pa
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fieldpiece quality, Supplyhouse service

I've only used this pump 7-8 times so far, so cant say much about longevity, however it is a high quality vacuum pump. Evacuates quickly and the oil changes are fast and convenient.
Penn Valley HVAC
Wilkes Barre, Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

Works Great! Was Going Back And Forth Between This And The 8 Cfm And Im Very Pleased With This One.
Steven
Fernandina Beach
2 years ago
Was this review helpful to you?

Great product

Pulls a quick vacuum, pump oil easy and quick
HVAC Plus
Sallisaw, Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaves the rest behind

Does it pull down a vacuum in a timely manner, yes. So do the rest of the pumps in the industry. Why this pump then? Stores oil on itself, OIL CHANGE ON THE FLY, IN 20 SECONDS!!! if you have ever changed your pump oil during a pump down, this alone is the reason to buy this unit. How about the 4 ports to connect to, awesome! The giant port to fill your oil, no funnel, no spills. A lighted view of the oil, not a dark little window that has you tipping your pump to see oil level. Ever had a pump tip over in your van? The square design is much more stable. I could go on but I hope you're getting what I'm try to convey, hands down , no brainer, the pump to buy. Oh, one last thing, it doesn't cost more than comparable industry brand names.
Heetmiser
Rochester NY
3 years ago
Was this review helpful to you?

Absolutely amazing machine..

I do a lot of Ice machines, A/C condensers, walk-in coolers and such.. this thing is absolutely amazing, even with it being the smaller CFM it takes no time to pull a vacuum. Fieldpiece has yet to let me down when it comes to their equipment.
Dakota
Chicago, Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best vacuum

This vacuum pump pulls very fast to below 500 µm within 20 or 30 minutes or less which is awesome
Tony
Bethlehem Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value, good price

Best vacuum pump for residential.
Steve
Broomall, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Fast quiet and easy to use. I've always had good quality in All my fieldpiece equipment
Brad
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent vacuum pump

Very nice pump. Quieter than most . The storage compartments for extra oil is awesome.
Shorter
Frederick md
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy