Shop Resideo Sale
Main product image of 3/8" x 3/8" x 1/2" Speed-Y
Magnifying glass
Hover image to zoom

3/8" x 3/8" x 1/2" Speed-Y

Brand:
Appion
SKU:
SPDY12
Rating:
(3)
Q&A:
(0)
3/8" x 3/8" x 1/2" Speed-Y
Magnifying glass
Hover image to zoom
$95.99 each
In Stock
In Stock
Get 27 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8" x 1/2"

Description

–
The MegaFlow 1/2in Speed-Y features a large inner diameter for unrestriced Full Flow and is Vacuum-Rated to 20 microns. The Speed-Y makes it easy to connect multiple hoses to a single point without the drawbacks of a traditional manifold.

Product Features
  • Full Flow - Large inner diameter with no restrictions for increased conductance speed
  • Vacuum-Rated to 20 microns
  • Designed for High Pressure - Designed for high pressure refrigerants, such as R410A
  • Simplified Connections - Easily connect multiple hoses to a single point and reduce leak points
  • Durable - Premium aircraft grade aluminum bodies with high quality brass fittings
  • Increase the speed of any pump with 1/2in connections

Specs

–
Product Type:

Fitting

Type:

Y-Connection

Size:

3/8" x 3/8" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/8" Speed-Y
SKU: SPDY38
Appion

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Appion MegaFlow 3/8"/1/2" Speed-Y Set up

Prior from buying this Speed-Y, I used to rely on pulling vacuum through my Titan Max digital manifold. I am so glad I chose to bring in these Speed-Y and MegaFlow hoses into my toolbox. I recently completed a job where I pulled vacuum on a 5-ton residential system to 250 microns in less than 8 minutes! My Yellow Jacket SuperEvac 8 CFM vacuum pump barely got warm! If you value your time and are looking for more efficient ways to perform these procedures, this setup is highly recommended!
Armadillo1982
League City, TX
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Appion speed Y

Great quality product that can be rely upon to pull true vacuum. Brough this for a company provided vacuum pump to speed up evacuation times.
Wildman
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth every penny!

This thing is amazing, it will take you longer to set up the vacuum equipment then it does to pull 300 microns. I have the apion core removals tools and two rapid evac hoses hooked to a hilmore pump and it awsome. Especially if your a one man show.
Justin
Ct
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy