Apply to be a TradeMaster!
Main product image of 16" x 20" Merv 11 Media Air Cleaner
Magnifying glass
Hover image to zoom

16" x 20" Merv 11 Media Air Cleaner

Brand:
Aprilaire
SKU:
1110-APR
Rating:
(1)
Q&A:
(0)
16" x 20" Merv 11 Media Air Cleaner
Magnifying glass
Hover image to zoom
$146.21 each
In Stock
In Stock
Get 18 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
11 MERV Rating
Product Highlight: Size
16" x 20"

Description

–
The Aprilaire Model 1110 Air Purifier provides highly efficient, whole-home air cleaning and effective removal of pollen and mold. Compare this to a standard 1" air filter, which isn't an air purifier, and doesn't do any of these things.

Features:
  • Removes 94% of pollen and mold
  • Removes 72% of airborne bacteria and fungi
  • Removes 56% of dust particles
  • Permanently traps indoor allergens that can lead to respiratory problems
  • Prevents dust build up
  • Maximizes the life of your heating and cooling equipment
  • Improves energy savings by keeping your HVAC equipment clean
  • Produces no ozone because it has no moving parts
  • Requires maintenance just once a year
  • Includes Clean Coil Guarantee: Aprilaire Air Purifiers are so effective at removing particles and contaminants that should your new indoor air conditioning coil require professional cleaning in the next 10 years, Aprilaire will pay $100 toward the cost of having the coil cleaned.

Specs

–
Product Type:

Air Cleaner

MERV:

11

Size:

16" x 20"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

16" x 25" Merv 11 Media Air Cleaner
SKU: 1410
Aprilaire

4 Replacement Parts

GA10 Vapor Pad
SKU: 7905-GENERAL-AIRE
General Aire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Cleans the air well!

I have been using the honey well 4" cabinet and it fits the units I sell well but doesn't seal off against the filter which is bad filtration. This aprilair version seals off very well but doesn't fit the 16x20 cabinet as well. The filter is an accordion which makes it easier to install in tight spots vs and hard cased filter. Overall a great buy.
Martell
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy