Apply to be a TradeMaster!
Main product image of 20" x 20" Merv 11 Media Air Cleaner
Magnifying glass
Hover image to zoom

20" x 20" Merv 11 Media Air Cleaner

Brand:
Aprilaire
SKU:
1310
Rating:
(0)
Q&A:
(0)
20" x 20" Merv 11 Media Air Cleaner
Magnifying glass
Hover image to zoom
$160.61 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
11 MERV Rating
Product Highlight: Size
20" x 20"

Description

–
The Aprilaire Model 1310 Air Purifier provides highly efficient, whole-home air cleaning and effective removal of pollen and mold. Compare this to a standard 1" air filter, which isn't an air purifier, and doesn't do any of these things.

Features:
  • Removes 94% of pollen and mold
  • Removes 72% of airborne bacteria and fungi
  • Removes 56% of dust particles
  • Permanently traps indoor allergens that can lead to respiratory problems
  • Prevents dust build up
  • Maximizes the life of your heating and cooling equipment
  • Improves energy savings by keeping your HVAC equipment clean
  • Produces no ozone because it has no moving parts
  • Requires maintenance just once a year
  • Includes Clean Coil Guarantee: Aprilaire Air Purifiers are so effective at removing particles and contaminants that should your new indoor air conditioning coil require professional cleaning in the next 10 years, Aprilaire will pay $100 toward the cost of having the coil cleaned.

Specs

–
Product Type:

Air Cleaner

MERV:

11

Size:

20" x 20"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

You May Also Need

16" x 25" Merv 11 Media Air Cleaner
SKU: 1410
Aprilaire

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy