Shop Resideo Sale
Main product image of 16" x 25" Merv 11 Media Air Cleaner
Magnifying glass
Hover image to zoom

16" x 25" Merv 11 Media Air Cleaner

Brand:
Aprilaire
SKU:
1410
Rating:
(10)
Q&A:
(1)
16" x 25" Merv 11 Media Air Cleaner
Magnifying glass
Hover image to zoom
$160.61 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
11 MERV Rating
Product Highlight: Size
16" x 25"

Description

–
The Aprilaire Model 1410 Air Purifier is a whole-home air purifier that keeps every room in your home clean and comfortable. It is installed into your central heating and cooling system by a local HVAC professional. The Model 1410 is MERV 11. Compare this to a standard 1" air filter, which is only MERV 4. (MERV is a scale used to measure the effectiveness of air filters).

Features:
  • Removes 94% of pollen and mold
  • Removes 72% of airborne bacteria and fungi
  • Removes 56% of dust particles
  • Permanently traps indoor allergens that can lead to respiratory problems
  • Prevents dust build up
  • Maximizes the life of your heating and cooling equipment
  • Improves energy savings by keeping your HVAC equipment clean
  • Produces no ozone because it has no moving parts
  • Requires maintenance just once a year
  • Includes Clean Coil Guarantee: Aprilaire Air Purifiers are so effective at removing particles and contaminants that should your new indoor air conditioning coil require professional cleaning in the next 10 years, Aprilaire will pay $100 toward the cost of having the coil cleaned.

Specs

–
Product Type:

Air Cleaner

MERV:

11

Size:

16" x 25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Satisfied customer

I use these often in my AC business. They work well and do what they're supposed to do. My customers notice the difference in their air quality These were shipped promptly. I received what I ordered, on time and in good condition.
VS

Most Liked Negative Review

Not 16 x 25

While the filter cabinet and filter are of excellent quality, this is by no means a 16 x 25 filter housing. Cabinet dimensions are much larger and require metal work to accommodate, unlike every other 16 x 25 filter housing that is true to size and fit standard duct work. Not sure who thought this was a good idea. Also not sure why this isn't advertised as such. Check product specs before buying.
Showing 1-10 of 10 reviews

Would purchase again

Supply House has very good prices. Same item sells higher at wholesalers around me. Shipping is fast.
Peter
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again

Great quality and easy install. Highly effective retro fitment
Johnny Smash
Philadelphia pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied customer

I use these often in my AC business. They work well and do what they're supposed to do. My customers notice the difference in their air quality These were shipped promptly. I received what I ordered, on time and in good condition.
AC lady
Houston TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

Customer friendly
Dan
Mentor, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We use this filter housing on about 70% of our installs.

Great quality product with a good price.
Hit n Cold
Bethalto IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love it

I would recommend it to anyone
Vic
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice item great service and quick

Using on a wood boiler air handler
Scooby
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter box from reputable company.

Great fit. Easy to change filters.
Mario
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again next year

Great customer service
Bart
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not 16 x 25

While the filter cabinet and filter are of excellent quality, this is by no means a 16 x 25 filter housing. Cabinet dimensions are much larger and require metal work to accommodate, unlike every other 16 x 25 filter housing that is true to size and fit standard duct work. Not sure who thought this was a good idea. Also not sure why this isn't advertised as such. Check product specs before buying.
Dan
PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi does this include an air filter or just the cabinet?

Asked by Gus 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it includes a MERV 11 filter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy