Shop Limited Time Deals
Main product image of Model 1770A Dehumidifier (135 Pints Per Day)
Magnifying glass
Hover image to zoom

Model 1770A Dehumidifier (135 Pints Per Day)

Brand:
Aprilaire
SKU:
1770A
Rating:
(0)
Q&A:
(0)
Model 1770A Dehumidifier (135 Pints Per Day)
Magnifying glass
Hover image to zoom
1770A has been discontinued
Discontinued January 11, 2017
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
135

Description

–
The Aprilaire Model 1770A Dehumidifier offers whole-home, zoned dehumidification, and ventilation with internal or external control. It provides three times the moisture-removing capacity of leading portable dehumidifiers. It is installed as part of your home's heating and cooling system by a local HVAC professional. The 1770A pulls air from every room in your home through the return ducts. Then, it removes the moisture and sends dry air back throughout your home. It works in conjunction with your air conditioner to efficiently balance the humidity levels in your home, but can also work independently on days when you don't need the air conditioner.

Features:
  • Has undergone rigorous reliability and durability testing, assuring the high-quality performance you expect and deserve.
  • Uses automatic humidity sensing for efficient and effective removal of excess humidity in your home.
  • Can be controlled with external controls that are either specifically for the Model 1770A Dehumidifier - Model 76 - or are part of a thermostat Home Comfort Control or Model 8620 Thermostat. This is great for attic installations and crawl spaces.
  • Automatically removes polluted air and circulates fresh air throughout your entire home so that each and every room is fresh and clean.
  • Performs quietly installed away from your living space.
  • Requires low-maintenance. No messy trays to empty; simple once a year filter cleaning.

Specs

–
Product Type:

Dehumidifier

Capacity at AHAM (Pints):

135

Coverage (Sq Ft.):

7400

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Box

Model 1770A Dehumidifier (135 Pints Per Day)

Replacement Parts

SKU: 1770A

Brand: Aprilaire

Search Parts:
SEARCH PARTS
High Temperature Cutoff Switch for Model 1730A Dehumidifiers
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM