Shop Limited Time Deals
Main product image of Model 1820 Crawl Space Dehumidifier (70 Pint Per Day)
Magnifying glass
Hover image to zoom

Model 1820 Crawl Space Dehumidifier (70 Pint Per Day)

Brand:
Aprilaire
SKU:
1820
Rating:
(2)
Q&A:
(1)
Model 1820 Crawl Space Dehumidifier (70 Pint Per Day)
Magnifying glass
Hover image to zoom
1820 has been discontinued
Discontinued September 20, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Model E070 Crawl Space Dehumidifier (70 Pints Per Day)
Brand:
Aprilaire
SKU:E070
(6)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Capacity at AHAM (Pints)
70

Description

NOTE: "Sizing must be done by a licensed technician or an Aprilaire representative."

The Aprilaire Model 1820 Dehumidifier is designed to dehumidify the air coming into the unit by passing the incoming air over an evaporator coil to drop the air temperature below the dew point of the air. Moisture is removed from the air and drained out of the unit to a common floor or waste drain. The air is then reheated in the condenser coil and exits the unit. Dehumidification occurs until the set point is reached, then shuts off until periodic sampling determines a need for operation.

Features:
  • Removes up to 70 pints of moisture per day!
  • Comes with a 5-year warranty
  • Made in USA
  • Is placed in the basement, crawlspace, or condominium / townhome utility closet.
  • Has undergone rigorous reliability and durability testing, assuring the high-quality performance you expect and deserve.
  • Uses automatic humidity sensing for efficient and effective removal of excess humidity in you home.
  • Includes a built-in, easy to use control.
  • Performs quietly installed away from your living space.
  • Requires low-maintenance. No messy trays to empty; simple once a year filter cleaning or replacement. (part number 5443)

Specs

Product Type:

Dehumidifier

Capacity at AHAM (Pints):

70
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
27 Replacement Parts

Low Temperature Sensor for Model 1830 & 1850 Dehumidifiers
SKU: 5455
Aprilaire
Filter Access Door for Model 1830 & 1850 Dehumidifiers
SKU: 5448
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product and customer service

I have bought several of these units and I love them. I have used them to serve crawl spaces as well as inside of the home. I have always received the package on schedule and in great condition. Start up always goes smooth and tech support is on point. No cons to really speak of. Supply house.com has been a great resource for my HVAC business.
#4
New Kent Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Defintely a re buy its a great product.

I use these units for basement and under houses. It really helps control moisture problems. My customers love it.
Starr
Lexington SC
8 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi. I see you sell the Aprilaire 1820 whole house dehumidifier. Is that a discontinued model? Was it discontinued because of problems or needed improvements thus the 1830 model?

Asked by X 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Model 1820 is not discontinued according to Aprilaire's site. The 1820 is ideal for confined crawlspace and basement applications, whereas the 1830 is designed for smaller homes, townhomes, condominiums and crawlspace applications, thus the difference in coverage of about 1600 sq. feet between the 1820 and 1830.

Was this review helpful to you?