Apply to be a TradeMaster!
Main product image of 25" x 20" Merv 11 Media Air Cleaner
Magnifying glass
Hover image to zoom

25" x 20" Merv 11 Media Air Cleaner

Brand:
Aprilaire
SKU:
1910
Rating:
(2)
Q&A:
(0)
25" x 20" Merv 11 Media Air Cleaner
Magnifying glass
Hover image to zoom
$146.28 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
11 MERV Rating
Product Highlight: Size
25" x 20"

Description

–

Features:

  • Ships with MERV 11 filter
  • Can be upgraded to MERV 13 filter with simple filter change
  • Minimal maintenance required - filter lasts up to one year
  • Made of corrosion-resistant heavy gauge galvanized steel
  • Proprietary door design and Self-Seal media virtually eliminates air bypass, delivering MERV performance as rated
  • UL listed air purifier
  • UL classified filters
  • Load rated up to 400 lbs.
  • 5-year warranty on cabinet from date of installation

Specs

–
Product Type:

Air Cleaner

MERV:

11

Size:

25" x 20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great service!

Product arrived super quick, was exactly what was needed and Customer Support was very helpful in the process.
GP
Berkeley, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The heating contractor that installed my new furnace and air conditioner installed an inferior large filter housing. I would've had to do an excessive amount of work to get it to seal properly against the filter. I had heard great things about the AprilAire filters for homes, so I purchased it remove the old unit, and installed the AprilAire. Very happy I did.
PhotoDan
Syracuse NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy