Apply to be a TradeMaster!
Main product image of 20" x 20" Merv 13 Media Air Cleaner
Magnifying glass
Hover image to zoom

20" x 20" Merv 13 Media Air Cleaner

Brand:
Aprilaire
SKU:
2310
Rating:
(4)
Q&A:
(0)
20" x 20" Merv 13 Media Air Cleaner
Magnifying glass
Hover image to zoom
$187.76 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
13 MERV Rating
Product Highlight: Size
20" x 20"

Description

–
The Aprilaire Model 2310 Air Purifier is the best choice for homeowners who suffer from allergies. Equipped with state-of-the-art filter media, the Model 2310 whole-home air purifier delivers exceptionally clean air throughout your home at an affordable price.

Features:
  • Traps 98% of pollen and mold spores
  • Permanently captures at least 97% of bacteria and fungi
  • Traps 96% of pet dander and respirable dust
  • Traps <75% of tobacco smoke and smog
  • Provides more than 10 times the filtering media used in standard 1" furnace filters
  • Prevents dust build up
  • Maximizes the life of your heating and cooling equipment
  • Improves energy savings by keeping your HVAC equipment clean
  • Produces no ozone because it has no moving parts
  • Requires maintenance just once a year
  • Includes Clean Coil Guarantee: Aprilaire Air Purifiers are so effective at removing particles and contaminants that should your new indoor air conditioning coil require professional cleaning in the next 10 years, Aprilaire will pay $100 toward the cost of having the coil cleaned.

Specs

–
Product Type:

Air Cleaner

MERV:

13

Size:

20" x 20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
MERV
CURRENT ITEM
13

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Product

Was Shipped Quickly, Great Service
Tech
Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality

The build quality is better than I was expecting. I really like the filter and how it is small for shipping and storage. One important note. The 20"x20" base is smaller than the Mr Cool Universal Air Handler. The Mr Cool is about 1.5" too deep and 1" too wide. I made a support to make it work but it was not a drop on fit like I was hoping for.
Roxalt Deleted
San Dima, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If you don't like cleaning coils.. saves a ton of time.

This filter system with the original brand filter will save you time and money. The filter last a good 6 months and keeps your coils spotless. All the default filters 3m etc etc are junk compared to these.
Jjjjace
Attleboro Mass
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was just as advertised

One day shipping to my area is huge benefit along with great prices. Ordered in afternoon and had it next day! Never a delay on my project.
Terry
Waterford Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy