Shop Resideo Sale
Main product image of Auto Trac Humidistat Controller (24V)
Magnifying glass
Hover image to zoom
Auto Trac Humidistat Controller (24V)
Magnifying glass
Hover image to zoom
$107.63 each
In Stock
In Stock
Get 69 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The Aprilaire "Auto Trac" humidifier control is an automatic, non-digital humidification control for Aprilaire humidifiers. It is computer-equipped, completely automated and never needs manual adjustments. The humidistat measures the outdoor temperature and indoor humidity, and continually adjusts your home's indoor humidity to the optimal level.

Specs

–
Product Type:

Controller

Voltage:

24V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Humidifier Transformer (10W)
SKU: 4010-APR
Aprilaire

Product Reviews

4.73 out of 45 reviews
93% would recommend this product
4.73
out of 45 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
4%
3 star
4%
2 star
4%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Finally results

After spending 9 days without heat in first part of January and after spending over $750 in HVAC contractor charges, I called Aprilaire and went with their suggestion. Ordered new humidistat on Friday and received it Saturday!! Installed in 15 minutes and VOILA- it works like a charm. If I need any further products of this nature I plan to use SupplyHouse.com.
VS

Most Liked Negative Review

Works on Manual mode. Not on auto mode though.

It works in the manual mode with the fixed resistor installed but the knob has to be turned almost all the way up to operate.The thermistor used for the auto mode is reading 15K at 35 degrees outside. It should be reading about 30K according to the chart. I might add another resistor in series to to allow it to work in auto mode at the corract outside temperature. I'll see how well it works in manual mode first before I go to that trouble though. It might work OK in the colder climates.
Showing 1-10 of 45 reviews

Not sure if it works yet, need to have it installed.

It helps maintain a consistent of moisture in the home.
Dufus
New Jersey
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mixed feelings, customer service excellent.

Bought a replacement humidifier controller. First one didn't work, no output and blew furnace fuse. Called customer service and they were very polite. Sent me a replacement right away with no hassle. It worked perfectly.
Customer
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, reasonably priced

Reasonable price and worked very well for improving control for a Honeywell humidifier. Supply House has a great website, easy to navigate, and excellent for updating order status and delivery.
Felix
New Lenox, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we needed for 25-year-old replacement.

Direct replacement with everything,
Paul from Monroe, WI
Monro, Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

I am pleased with my order from supplyhouse.com. The order arrived quickly and the price was competitive.
sisu
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected.

Perfect replacement
J
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I replace the humidity control that was old. The best was the support and gudance to install it. It is working smoothly
Enrique
Mystic Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

The part solved my issue and was delivered in time.
JD
Deerfield Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy with product

I will order from them again.
Jamie
Minneapolis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Easy install
Mike
Bucks County
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy